Zoro Homepage

Box Lamp Replacement, Driver Side

  • Mfr # 53792

  • Zoro # G1342372


product price: $40.49
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Clear, Red
Fits With
Drivers Side
Voltage
12V DC
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53792
Zoro #
G1342372
UPC #
089373180069
Country of Origin
Mexico

Dimensions

Length
6-3/4"
Height - Vehicle Lighting
6 3/4 in
Width
5-3/4"
Width - Vehicle Lighting
2 7/8 in
Depth
2-7/8"
Length - Vehicle Lighting
5 3/4 in
Overall Depth
2 7/8 in
Overall Height
6 3/4 in
Overall Width
5 3/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Lens Color
Clear, Red
Fits With
Drivers Side
Voltage
12V DC
Color
Red
Termination Type
Hardwired
Lamp Type
incandescent
Used For
Replacement
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Lens Material
Acrylic
Lens Shape - Vehicle Lighting
Square
Base Material
Polycarbonate
Shape
Square
Material
Polycarbonate/Acrylic
Standards
FMVSS 108
Features
Features a License Window
Lighting Technology - Vehicle Lighting
Incandescent
Wiring Connection - Vehicle Lighting
Pigtail
Volt Bulb
12
Mounting - Vehicle Lighting
Permanent
Current Rating
1158 BULB-2.1A,1157 BULB-.59A.21A
Housing Material
Polycarbonate
Includes
Reflex Reflector
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
01-6868-82
Includes Electrical Connection
Electrical Connection Included
Mount Type
Stud
Light Type
Stop, Turn, and Tail Combination Light
Mount Style
Surface
Current
0.59 to 2.1 A
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 7/8 in, Current 0.59 to 2.1 A, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number 01-6868-82, Mount Type Stud, Mount Style Surface, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.