Zoro Homepage

Bracket, Polycarbonate, 2 57/64Lx1 1/2W In

  • Mfr # 43970

  • Zoro # G3027543


product price: $5.69
/ea

Key Features

Finish
Gray
Type
Clearance Marker
Depth (In.)
1/2 in
Material
Plastic
Overall Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43970
Zoro #
G3027543
UPC #
089373007366
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
1/2 in
Overall Length
2 7/8 in
Overall Width
1 1/2 in
Overall Height
1/2 in

Details

Finish
Gray
Type
Clearance Marker
Item
Bracket, Polycarbonate
Material
Plastic

Description

Bracket, Polycarbonate, Material Plastic, Overall Length 2 7/8 in, Overall Height 1/2 in, Overall Width 1 1/2 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.