Zoro Homepage

Bracket, Polycarbonate, 4-1/8 Lx1-1/16 W

  • Mfr # 43390

  • Zoro # G0272605


product price: $10.39
/ea

Key Features

Finish
Gray
Type
Clearance Marker
Includes
Pigtail
Material
Plastic
Overall Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43390
Zoro #
G0272605
UPC #
089373007403
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 1/16 in
Overall Length
4 1/16 in
Overall Height
1/2 in

Details

Finish
Gray
Type
Clearance Marker
Item
Bracket, Polycarbonate
Includes
Pigtail
Material
Plastic

Description

Bracket, Polycarbonate, Material Plastic, Overall Length 4 1/16 in, Overall Height 1/2 in, Overall Width 1 1/16 in, Includes Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.