Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cab Marker Lamp, Economy, Yellow

  • Mfr # 46543

  • Zoro # G2465495


product price: $9.35
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Amber
FMVSS - Vehicle Lighting
P2, PC
Lens Shape - Vehicle Lighting
Oval
Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46543
Zoro #
G2465495
UPC #
089373001272
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1 1/2 in
Overall Height
2-5/16 in
Overall Width
5-1/2 in
Overall Length
5-1/2 in

Details

Item
Cab Marker Lamp
Lighting Technology
Incandescent
Lens Color
Amber
FMVSS - Vehicle Lighting
P2, PC
Lens Shape - Vehicle Lighting
Oval
Shape
Triangle
Wiring Connection - Vehicle Lighting
Hardwired
Color
Yellow
Number of Bulbs
1
Housing Material
Polycarbonate
Features
Hermetic Lens to Housing Seal
Voltage
12V DC
Lens Material
Acrylic
Standards
FMVSS 108
Current
0.59 A
Installation Type
Permanent
Light Type
Marker Light
Compatible Electrical Connection Manufacturer Model Number
68170
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Mount Type
Screw
SAE Lens Code
P2, PC

Description

Cab Marker Lamp, Light Type Marker Light, Lighting Technology Incandescent, Shape Triangle, Mount Style Surface, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 5 1/2 in, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 68170, Current 0.59 A, Electrical Connection Blunt Cut Wires, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.