Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, 7 Cond, 6/14, 1/12 ga., 100 ft.

  • Mfr # 82-5611

  • Zoro # G9787228


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 ft
Number of Conductors
7
Conductor Size
12 AWG, 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-5611
Zoro #
G9787228
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
12 AWG, 14 AWG

Details

Item
Automotive Cable
Number of Conductors
7

Description

Automotive Cable, Number of Conductors 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.