Zoro Homepage

Cable, Low Temp, 3 Cond, 14 ga., 250 ft.

  • Mfr # 82-5823-250

  • Zoro # G9787578


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Length
250 ft.
Features
3 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
Type
Low-Temperature Trailer Cable
Sub-Category
Trailer Cable
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-5823-250
Zoro #
G9787578
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft.
Conductor Size
14 AWG
Overall Length
250 ft

Details

Features
3 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
Item
Automotive Cable
Type
Low-Temperature Trailer Cable
Sub-Category
Trailer Cable
Number of Conductors
3

Description

Automotive Cable, Number of Conductors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.