Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Low Temp, 4/12, 2/10, 1/8, 100 ft.

  • Mfr # 82-5828

  • Zoro # G9787821


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft.
Type
Low-Temperature Trailer Cable
Features
7 Conductors; 4/12, 2/10 and 1/8 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
Sub-Category
Trailer Cable
Number of Conductors
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-5828
Zoro #
G9787821
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft.
Conductor Size
10 AWG, 12 AWG, 8 AWG
Overall Length
100 ft

Details

Item
Automotive Cable
Type
Low-Temperature Trailer Cable
Features
7 Conductors; 4/12, 2/10 and 1/8 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
Sub-Category
Trailer Cable
Number of Conductors
7

Description

Automotive Cable, Number of Conductors 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.