Cable, Low Temp, 4/12, 2/10, 1/8, 250 ft.
Mfr # 82-5828-250
Zoro # G9787745
product price: $948.99
/ea
Free Shipping & Returns
Key Features
Type
Low-Temperature Trailer Cable
Length
250 ft.
Features
7 Conductors; 4/12, 2/10 and 1/8 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
Sub-Category
Trailer Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82-5828-250
Zoro #
G9787745
UPC #
-
Country of Origin
United States
Dimensions
Length
250 ft.
Details
Item
Cable,Low Temp,4/12,2/10,1/8,250 ft.
Type
Low-Temperature Trailer Cable
Features
7 Conductors; 4/12, 2/10 and 1/8 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
Sub-Category
Trailer Cable
Description
Cable,Low Temp,4/12,2/10,1/8,250 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.