Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance and Marker Lamp, Red, Oval

  • Mfr # 45582

  • Zoro # G4153405


product price: $31.99
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Includes
0.18 in Molded Bullet Ends, Chrome Bezel
Termination Type
Hardwired
Base Mounting Centers
4-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45582
Zoro #
G4153405
UPC #
089373124223
Country of Origin
United States

Dimensions

Depth
3/4 in
Overall Depth
3/4 in
Overall Width
6-5/8 in
Overall Height
2-3/16 in
Overall Length
6-5/8 in

Details

Item
Clearance Marker Lamp
Lighting Technology
LED
Lens Color
Red
Includes
0.18 in Molded Bullet Ends, Chrome Bezel
Termination Type
Hardwired
Base Mounting Centers
4-5/8"
Type
M1 Series
Wiring Connection - Vehicle Lighting
Pigtail
Shape
Oval
Post
#8 Screws Not Included
FMVSS - Vehicle Lighting
P2
Lamp Life
40,000 hrs
Material
Polycarbonate/ABS
Color
Red
Lens Shape - Vehicle Lighting
Oval
Lamp Type
Led
Standards
FMVSS 108
Features
Corrosion Resistant
Lens Material
Polycarbonate
Voltage
12V DC
Housing Material
Polycarbonate
Light Type
Clearance Light
Mount Type
Screw
Current
.12 A
Compatible Electrical Connection Manufacturer Model Number
66200
Electrical Connection
Male Bullet Connector
SAE Lens Code
P2
Installation Type
Permanent
Compatible Vehicle Type
Replacement

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Width 6 5/8 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66200, Current 0.12 A, Electrical Connection Male Bullet Connector, Features Corrosion Resistant, Housing Material Polycarbonate, Includes 0.18 in Molded Bullet Ends, Chrome Bezel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.