
Clearance Marker Light, LED, Red
Mfr # 49262
Zoro # G3379061
product price: $16.39
/eaKey Features
Power Source
Male Bullet Terminals
Standards
FMVSS 108
Lens Color
Red
Lens Material
Acrylic
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49262
Zoro #
G3379061
UPC #
089373181974
Country of Origin
Mexico
Dimensions
Overall Diameter
1 in
Overall Length
21/32 in
Details
Power Source
Male Bullet Terminals
Item
MicroNova DOT Clearance Marker Light
Standards
FMVSS 108
Lens Color
Red
Lens Material
Acrylic
Housing Material
Polycarbonate
Voltage
9-32V DC
Shape
Round
Light Color
Red
Lighting Technology
LED
Mount Type
Grommet
Electrical Connection
Male Bullet Connector
Mount Style
Surface
SAE Lens Code
PC
Current
0.03 A
Description
MicroNova DOT Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 1 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code PC, Current 0.03 A, Electrical Connection Male Bullet Connector, Housing Material Polycarbonate, Lens Material Acrylic, Manufacturer Warranty Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.