Zoro Homepage

Clearance Marker Light, LED, Red

  • Mfr # 49362

  • Zoro # G3379168


product price: $20.25
/ea

Key Features

Power Source
Male Bullet Terminals
Voltage
12V DC
Housing Material
PVC
Lens Material
Acrylic
Standards
FMVSS 108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49362
Zoro #
G3379168
UPC #
089373153797
Country of Origin
Mexico

Dimensions

Overall Diameter
1 in

Details

Power Source
Male Bullet Terminals
Item
MicroNova DOT Clearance Marker Light
Voltage
12V DC
Housing Material
PVC
Lens Material
Acrylic
Standards
FMVSS 108
Lens Color
Red
Features
Hermetic Lens to Housing Seal
Lighting Technology
LED
Shape
Round
Electrical Connection
Male Bullet Connector
SAE Lens Code
P2, PC
Current
0.5 A
Mount Type
Grommet

Description

MicroNova DOT Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Red, Mount Type Grommet, Overall Diameter 1 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, PC, Current 0.5 A, Electrical Connection Male Bullet Connector, Features Hermetic Lens to Housing Seal, Housing Material PVC, Lens Material Acrylic, Manufacturer Warranty Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.