Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Marker Light, LED, Red

  • Mfr # 54722

  • Zoro # G3365929


product price: $25.69
/ea

Key Features

Power Source
Amp Termination
Lens Color
Clear, Red
Standards
FMVSS 108
Housing Material
Acrylic
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54722
Zoro #
G3365929
UPC #
089373155814
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Depth
11/16 in
Overall Width
6-1/2 in
Overall Length
23/32 in

Details

Item
Stop/Turn/Tail Light
Power Source
Amp Termination
Lens Color
Clear, Red
Standards
FMVSS 108
Housing Material
Acrylic
Voltage
12V DC
Lens Material
Acrylic, Polycarbonate
Lighting Technology
LED
Light Color
RED
Shape
Oval
Mount Style
Surface
Electrical Connection
Hardshell
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
66863, 66864, 66865
Current
0.13 A, 0.17 A
Mount Type
Bracket, Grommet

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 11/16 in, Current 0.13 A, 0.17 A, Electrical Connection Hardshell, Compatible Electrical Connection Grainger Part Number 411Z80, 411Z81, 411Z85, Compatible Electrical Connection Manufacturer Model Number 66863, 66864, 66865, Mount Type Bracket, Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.