Clearance Marker Light, LED, Yellow
Mfr # 45303
Zoro # G3365612
product price: $21.89
/eaKey Features
Power Source
Hardshell Connector
Housing Material
Polycarbonate
Lens Color
Amber
Voltage
12V DC
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45303
Zoro #
G3365612
UPC #
089373155418
Country of Origin
Mexico
Dimensions
Overall Height
1 1/16 in
Overall Depth
1 3/16 in
Overall Width
1 15/16 in
Details
Power Source
Hardshell Connector
Item
Clearance Marker Light
Housing Material
Polycarbonate
Lens Color
Amber
Voltage
12V DC
Lens Material
Polycarbonate
Features
Hermetic Lens to Housing Seal
Standards
FMVSS 108
Lighting Technology
LED
Shape
Oval
Mount Type
Grommet
SAE Lens Code
PC
Current
0.5 A
Compatible Electrical Connection Manufacturer Model Number
68580
Description
MicroNova LED Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Lens Color Amber, Mount Type Grommet, Overall Diameter Not Applicable, Overall Height 1 1/16 in, Overall Width 1 15/16 in, Standards FMVSS 108, SAE Lens Code PC, Compatible Electrical Connection Manufacturer Model Number 68580, Current 0.5 A, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Lens Material Polycarbonate, Manufacturer Warranty Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.