Zoro Homepage

Clearance Marker Light, LED, Yellow

  • Mfr # 49363

  • Zoro # G3379131


product price: $20.15
/ea

Key Features

Housing Material
PVC
Flashes per Minute
Variable
Standards
FMVSS 108
Current Drawn
0.05A
Power Source
12VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49363
Zoro #
G3379131
UPC #
089373153810
Country of Origin
Mexico

Dimensions

Overall Diameter
1 in
Overall Length
21/32 in

Details

Housing Material
PVC
Flashes per Minute
Variable
Standards
FMVSS 108
Current Drawn
0.05A
Item
Clearance Marker Light
Power Source
12VDC
Lens Material
Acrylic
Features
Hermetic Lens to Housing Seal
Lens Color
Amber
Voltage
12V DC
Light Color
Yellow
Shape
Round
Lighting Technology
LED
Current
0.01 to 0.05 A
SAE Lens Code
P2, PC
Mount Type
Grommet
Electrical Connection
Male Bullet Connector

Description

MicroNova DOT Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Amber, Mount Type Grommet, Overall Diameter 1 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, PC, Current 0.01 to 0.05 A, Electrical Connection Male Bullet Connector, Features Hermetic Lens to Housing Seal, Housing Material PVC, Lens Material Acrylic, Manufacturer Warranty Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.