Zoro Homepage

Clearance Marker Light, Surface, Red, Screw

  • Mfr # 47172

  • Zoro # G516307959


product price: $10.15
/ea

Key Features

Overall Height
7/8 in
Standards
SAE J592E, SAE J1889
Lighting Technology
LED
Mount Type
Screw
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47172
Zoro #
G516307959
UPC #
089373017990
Country of Origin
Mexico

Dimensions

Overall Height
7/8 in
Overall Width
1 1/4 in

Details

Standards
SAE J592E, SAE J1889
Lighting Technology
LED
Mount Type
Screw
Lens Color
Red
Mount Style
Surface
SAE Lens Code
PC, PC2
Shape
Rectangular
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Item
Side Marker Light

Description

Side Marker Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.