Clearance Marker Light, Surface, Screw
Mfr # 47173
Zoro # G616308016
product price: $12.39
/eaKey Features
Standards
SAE J592E, SAE J1889
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Lens Color
Amber
Mount Type
Screw
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47173
Zoro #
G616308016
UPC #
089373030654
Country of Origin
Mexico
Dimensions
Overall Width
1 1/4 in
Overall Height
7/8 in
Details
Standards
SAE J592E, SAE J1889
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Lens Color
Amber
Item
Side Marker Light
Mount Type
Screw
Shape
Rectangular
Mount Style
Surface
SAE Lens Code
PC, PC2
Lighting Technology
LED
Description
Side Marker Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.