Zoro Homepage

Clearance Marker Light, Surface, Screw

  • Mfr # 65603

  • Zoro # G716307933


product price: $12.79
/ea

Key Features

Mount Type
Screw
SAE Lens Code
PC, PC2
Lighting Technology
LED
Overall Height
7/8 in
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65603
Zoro #
G716307933
UPC #
089373033020
Country of Origin
Mexico

Dimensions

Overall Height
7/8 in
Overall Width
1 1/4 in

Details

Item
Clearance Light
Mount Type
Screw
SAE Lens Code
PC, PC2
Lighting Technology
LED
Mount Style
Surface
Shape
Rectangular
Standards
SAE J592E, SAE J1889
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Lens Color
Amber

Description

Clearance Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.