Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance/Marker, 3-1/8 In, LED, Red

  • Mfr # 47502

  • Zoro # G2841246


product price: $10.55
/ea

Key Features

Fits
Competitive Grommets and Pigtails
Material
Polycarbonate/Acrylic
FMVSS - Vehicle Lighting
A P2
Current Rating
0.06A
Termination Type
Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47502
Zoro #
G2841246
UPC #
089373109817
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Depth
3/4 in
Overall Width
3-1/8 in
Overall Length
3-1/8 in

Details

Fits
Competitive Grommets and Pigtails
Material
Polycarbonate/Acrylic
FMVSS - Vehicle Lighting
A P2
Current Rating
0.06A
Termination Type
Pigtail
Item
Clearance Marker Light
Used For
Replacement
Shape
Rectangular
Standards
FMVSS 108
Light Color
Red
Features
Hermetic Lens to Housing Seal
Housing Material
Polycarbonate
Voltage
12V DC
Lens Material
Polycarbonate
Lens Color
Red
Number of Bulbs
1
Lighting Technology
LED
Installation Type
Permanent
Mount Type
Grommet
Electrical Connection
PL-10 Connector
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
SAE Lens Code
A, P2
Current
0.06 A

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Grommet, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 3 1/8 in, Standards FMVSS 108, SAE Lens Code A, P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.