Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance/Marker, 3-1/8 In, LED, Yellow

  • Mfr # 47503

  • Zoro # G2460525


product price: $11.99
/ea

Key Features

FMVSS - Vehicle Lighting
A P2
Features
Hermetic Lens to Housing Seal
Termination Type
Pigtail
Shape
Rectangular
Current Rating
0.06A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47503
Zoro #
G2460525
UPC #
089373109824
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
3-1/8 in
Overall Depth
3/4 in
Overall Length
3-1/8 in

Details

FMVSS - Vehicle Lighting
A P2
Features
Hermetic Lens to Housing Seal
Termination Type
Pigtail
Shape
Rectangular
Current Rating
0.06A
Item
Clearance Marker Light
Used For
Replacement
Material
Polycarbonate/Acrylic
Fits
Competitive Grommets and Pigtails
Lens Color
Amber
Number of Bulbs
1
Voltage
12V DC
Standards
FMVSS 108
Light Color
Yellow
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lighting Technology
LED
Electrical Connection
PL-10 Connector
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
Mount Type
Grommet
Installation Type
Permanent
Current
0.06 A
SAE Lens Code
A, P2

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Grommet, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 3 1/8 in, Standards FMVSS 108, SAE Lens Code A, P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.