Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance/Marker Lamp, 19 Style, Yellow

  • Mfr # 47093

  • Zoro # G0299993


product price: $10.99
/ea

Key Features

FMVSS - Vehicle Lighting
P2
Material
polycarbonate
Termination Type
Pigtail
Current Rating
0.06A
Type
19 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47093
Zoro #
G0299993
UPC #
089373451329
Country of Origin
United States

Dimensions

Overall Height
1-13/16 in
Overall Depth
7/8 in
Overall Width
3-13/16 in
Overall Length
3-51/64 in

Details

FMVSS - Vehicle Lighting
P2
Material
polycarbonate
Item
Clearance Marker Light
Termination Type
Pigtail
Current Rating
0.06A
Type
19 Style
Shape
Rectangular
Used For
Replacement
Standards
FMVSS 108
Housing Material
Polycarbonate
Lens Color
Amber
Voltage
12V DC
Features
Seal-Tight Expanded Rubber Gasket
Number of Bulbs
2
Light Color
Yellow
Lens Material
Polycarbonate
Lighting Technology
LED
SAE Lens Code
P2
Compatible Electrical Connection Manufacturer Model Number
66980, 66981, 66982
Current
0.06 A
Electrical Connection
Male Pin Connector
Installation Type
Permanent
Mount Type
Bracket

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Width 3 13/16 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66980, 66981, 66982, Current 0.06 A, Electrical Connection Male Pin Connector, Features Seal-Tight Expanded Rubber Gasket, Housing Material Polycarbonate, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.