Zoro Homepage

Clearance/Marker Lamp, ABS, 2 In, Yellow

  • Mfr # 78333

  • Zoro # G3445495


product price: $6.75
/ea

Key Features

Shape
Round
Lamp Life
12,000 hrs
Includes
ABS Lamp
FMVSS - Vehicle Lighting
P2, P3
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78333
Zoro #
G3445495
UPC #
089373181622
Country of Origin
Mexico

Dimensions

Overall Depth
3/4 in
Overall Diameter
2 in

Details

Shape
Round
Item
Clearance Marker Lamp
Lamp Life
12,000 hrs
Includes
ABS Lamp
FMVSS - Vehicle Lighting
P2, P3
Lens Material
Polycarbonate
Number of Bulbs
1
Lens Color
Amber
Housing Material
Polycarbonate
Voltage
12V DC
Features
Hermetic Lens to Housing Seal
Light Color
Yellow
Standards
FMVSS 108
Lighting Technology
Incandescent
Electrical Connection
PL-10 Connector
Current
0.33 A
SAE Lens Code
P2
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
Mount Type
Bracket, Grommet
Installation Type
Permanent

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.33 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.