Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance/Marker Lamp, Aluminum, Red

  • Mfr # 46282

  • Zoro # G0768257


product price: $11.65
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Red
Material
Aluminum/Acrylic
Depth
1-3/8 in
FMVSS - Vehicle Lighting
P2, PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46282
Zoro #
G0768257
UPC #
089373001210
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1-3/8 in
Overall Depth
1 3/8 in
Overall Height
2 1/8 in
Overall Width
5-1/8 in
Overall Length
5-1/4 in

Details

Item
Clearance Marker Lamp
Lighting Technology
Incandescent
Lens Color
Red
Material
Aluminum/Acrylic
FMVSS - Vehicle Lighting
P2, PC
Lens Shape - Vehicle Lighting
Rectangular
Shape
Rectangular
Color
Red
Wiring Connection - Vehicle Lighting
Hardwired
Termination Type
Hardwired
Lamp Type
incandescent
Type
Armored Housing, Flat Back
Voltage
12V DC
Standards
FMVSS 108
Number of Bulbs
1
Housing Material
Aluminum
Features
Seal-Tight Expanded Rubber Gasket
Lens Material
Acrylic
Current
0.33 A
Electrical Connection
Blunt Cut Wires
SAE Lens Code
P2, PC
Mount Type
Bracket, Grommet
Installation Type
Permanent
Light Type
Clearance Light

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Overall Width 5 1/8 in, Standards FMVSS 108, SAE Lens Code P2, PC, Current 0.33 A, Electrical Connection Blunt Cut Wires, Features Seal-Tight Expanded Rubber Gasket, Housing Material Aluminum, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 1 yr, Number of Bulbs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.