Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance/Marker Lamp, Double Bulb, Yellow

  • Mfr # 46743

  • Zoro # G0820041


product price: $3.89
/ea

Key Features

FMVSS - Vehicle Lighting
P2, P3, PC, PC2
Shape
Rectangular
Lamp Life
12,000 hrs
Standards
FMVSS 108
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46743
Zoro #
G0820041
UPC #
089373007243
Country of Origin
Mexico

Dimensions

Overall Height
1-3/16 in
Overall Depth
13/16 in
Overall Width
3/4 in
Overall Length
3 3/4 in

Details

FMVSS - Vehicle Lighting
P2, P3, PC, PC2
Shape
Rectangular
Lamp Life
12,000 hrs
Item
Clearance Marker Lamp
Standards
FMVSS 108
Number of Bulbs
2
Light Color
Yellow
Lens Material
Polycarbonate
Lens Color
Amber
Housing Material
Polycarbonate
Voltage
12V DC, 24V DC
Lighting Technology
Incandescent
Installation Type
Permanent
Mount Type
Bracket
SAE Lens Code
P2, P3, PC
Electrical Connection
Male Pin Connector
Current
0.66 A
Compatible Electrical Connection Manufacturer Model Number
66980, 66981, 66982

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Width 3/4 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Compatible Electrical Connection Manufacturer Model Number 66980, 66981, 66982, Current 0.66 A, Electrical Connection Male Pin Connector, Housing Material Polycarbonate, Installation Type Permanent, Lamp Life 12,000 hr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.