Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance/Marker Lamp, LED, MicroNova, Red

  • Mfr # 47962

  • Zoro # G3450772


product price: $14.19
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Includes
Grommet
Material
Polycarbonate/ABS
Depth
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47962
Zoro #
G3450772
UPC #
089373131283
Country of Origin
Mexico

Dimensions

Depth
7/16 in
Overall Width
3/4 in
Overall Depth
1 1/8 in
Overall Height
7/16 in
Overall Length
1-15/16 in

Details

Item
Clearance Marker Lamp
Lighting Technology
LED
Lens Color
Red
Includes
Grommet
Material
Polycarbonate/ABS
Number of LEDs
2
Termination Type
Hardwired with 0.180 bullet termination
Shape
Oval
Lens Shape - Vehicle Lighting
Oval
Lamp Type
Led
Wiring Connection - Vehicle Lighting
Hardwired
Fits
Narrow Applications
FMVSS - Vehicle Lighting
P2
Color
Red
Voltage
12V DC
Features
Hermetic Lens to Housing Seal
Number of Bulbs
2
Standards
FMVSS 108
Lens Material
Polycarbonate
Housing Material
Polycarbonate
SAE Lens Code
P2
Electrical Connection
Male Bullet Connector
Light Type
Clearance Light
Installation Type
Permanent
Current
0.5 A
Mount Type
Grommet
Compatible Electrical Connection Manufacturer Model Number
68580
Compatible Vehicle Type
Replacement

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Lens Color Red, Mount Type Grommet, Overall Diameter Not Applicable, Overall Height 7/16 in, Overall Width 3/4 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 68580, Current 0.5 A, Electrical Connection Male Bullet Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Includes Grommet, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.