Zoro Homepage

Clearance/Marker Lamp, LED, Red

  • Mfr # 47072

  • Zoro # G2453227


product price: $11.69
/ea

Key Features

Current Rating
0.06A
Used For
Replacement
Shape
Rectangular
Features
Hermetic Lens to Housing Seal
Termination Type
Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47072
Zoro #
G2453227
UPC #
089373451268
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
1-1/2 in
Overall Depth
1-1/2 in
Overall Length
5-7/8 in

Details

Current Rating
0.06A
Used For
Replacement
Shape
Rectangular
Item
Clearance Marker Light
Features
Hermetic Lens to Housing Seal
Termination Type
Pigtail
Includes
Built-In Reflector
Material
Polycarbonate/Acrylic
FMVSS - Vehicle Lighting
A P2, PC
Number of Bulbs
2
Light Color
Red
Lens Material
Acrylic
Housing Material
Polycarbonate
Lens Color
Red
Standards
FMVSS 108
Voltage
12V DC
Lighting Technology
LED
Mount Type
Bracket
Compatible Electrical Connection Manufacturer Model Number
66910, 66911, 67070, 67071
SAE Lens Code
A, P2, PC
Installation Type
Permanent
Electrical Connection
Male Pin Connector
Current
0.06 A

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 1 1/2 in, Standards FMVSS 108, SAE Lens Code A, P2, PC, Compatible Electrical Connection Manufacturer Model Number 66910, 66911, 67070, 67071, Current 0.06 A, Electrical Connection Male Pin Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Includes Built-In Reflector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.