Zoro Homepage

Clearance/Marker Lamp, LED, Yellow

  • Mfr # 46903

  • Zoro # G2188347


product price: $10.59
/ea

Key Features

Termination Type
Pigtail
Current Rating
0.07A
Fits
Narrow Rails and Channels
FMVSS - Vehicle Lighting
P2
Used For
Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46903
Zoro #
G2188347
UPC #
089373570068
Country of Origin
Canada

Dimensions

Overall Height
1-7/16 in
Overall Depth
7/8 in
Overall Width
7/8 in
Overall Length
5-5/16 in

Details

Termination Type
Pigtail
Current Rating
0.07A
Fits
Narrow Rails and Channels
FMVSS - Vehicle Lighting
P2
Used For
Replacement
Material
polycarbonate
Item
Clearance Marker Lamp
Includes
Turtleback(R) Design For Maximum Durability, White Body, Yellow Lens
Type
Thin Line
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lens Color
Amber
Voltage
12
Shape
Oval
Number of Bulbs
2
Standards
FMVSS 108
Light Color
Yellow
Lighting Technology
LED
Installation Type
Permanent
Mount Type
Screw
Current
0.07 A
Electrical Connection
Pigtail
SAE Lens Code
P2

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 7/16 in, Overall Width 5 5/16 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.07 A, Electrical Connection Pigtail, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 10 yr, Number of Bulbs 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.