Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance/Marker Lamp, Low Profile, Yellow

  • Mfr # 45713

  • Zoro # G1537164


product price: $7.79
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Amber
Shape
Rectangular
Wiring Connection - Vehicle Lighting
Hardwired
FMVSS - Vehicle Lighting
A P2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45713
Zoro #
G1537164
UPC #
089373445724
Country of Origin
United States

Dimensions

Overall Depth
7/16 in
Overall Height
1-9/16 in
Overall Width
5 in
Overall Length
5 in

Details

Item
Clearance Marker Lamp
Lighting Technology
Incandescent
Lens Color
Amber
Shape
Rectangular
Wiring Connection - Vehicle Lighting
Hardwired
FMVSS - Vehicle Lighting
A P2
Lens Shape - Vehicle Lighting
Oval
Color
Yellow
Standards
FMVSS 108
Voltage
12V DC
Housing Material
Polypropylene
Number of Bulbs
1
Lens Material
Acrylic
SAE Lens Code
A, P2
Compatible Electrical Connection Manufacturer Model Number
68380
Light Type
Clearance Light
Mount Type
Screw
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
Current
0.27 A

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 9/16 in, Overall Width 5 in, Standards FMVSS 108, SAE Lens Code A, P2, Compatible Electrical Connection Manufacturer Model Number 68380, Current 0.27 A, Electrical Connection Blunt Cut Wires, Housing Material Polypropylene, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.