Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance/Marker Lamp, Narrow Rail, Red

  • Mfr # 45172

  • Zoro # G0436073


product price: $9.39
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Red
Lens Shape - Vehicle Lighting
Rectangular
Wiring Connection - Vehicle Lighting
Hardwired
Type
Narrow Rail, Armored Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45172
Zoro #
G0436073
UPC #
089373000930
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1-1/2 in
Overall Width
3-13/16 in
Overall Height
2 1/8 in
Overall Depth
1 1/2 in
Overall Length
4-1/2 in

Details

Item
Clearance Marker Lamp
Lighting Technology
Incandescent
Lens Color
Red
Lens Shape - Vehicle Lighting
Rectangular
Wiring Connection - Vehicle Lighting
Hardwired
Type
Narrow Rail, Armored Housing
Housing Material
Steel
Material
Steel/Acrylic
FMVSS - Vehicle Lighting
P2, P3, PC
Color
Red
Shape
Rectangular
Termination Type
Hardwired
Lamp Type
incandescent
Number of Bulbs
1
Lens Material
Acrylic
Standards
FMVSS 108
Voltage
12V DC
Features
Seal-Tight Expanded Rubber Gasket
Electrical Connection
Blunt Cut Wires
SAE Lens Code
P2, P3, PC
Mount Type
Screw
Current
0.33 A
Installation Type
Permanent
Light Type
Clearance Light
Compatible Vehicle Type
Replacement

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Overall Width 3 13/16 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Current 0.33 A, Electrical Connection Blunt Cut Wires, Features Seal-Tight Expanded Rubber Gasket, Housing Material Steel, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 1 yr, Number of Bulbs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.