Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance/Marker Lamp, PC Rated, Yellow

  • Mfr # 47233

  • Zoro # G1441517


product price: $22.29
/ea

Key Features

FMVSS - Vehicle Lighting
P2, P3, PC
Material
polycarbonate
Type
PC Rated
Termination Type
Pigtail
Used For
Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47233
Zoro #
G1441517
UPC #
089373470597
Country of Origin
United States

Dimensions

Overall Diameter
2-1/2 in
Overall Depth
1 in

Details

FMVSS - Vehicle Lighting
P2, P3, PC
Material
polycarbonate
Type
PC Rated
Item
Clearance Marker Light
Termination Type
Pigtail
Used For
Replacement
Shape
Round
Current Rating
0.06A
Standards
FMVSS 108
Features
Hermetic Lens to Housing Seal
Light Color
Yellow
Number of Bulbs
3
Lens Material
Polycarbonate
Lens Color
Amber
Voltage
12V DC
Housing Material
Polycarbonate
Lighting Technology
LED
SAE Lens Code
P2, P3, PC
Electrical Connection
PL-10 Connector
Current
0.06 A
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
Mount Type
Bracket, Grommet
Installation Type
Permanent

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.