Zoro Homepage

Clearance/Marker Lamp, Red

  • Mfr # 46412

  • Zoro # G0880223


product price: $4.45
/ea

Key Features

Shape
Rectangular
Material
polycarbonate
Current Rating
0.33A
Termination Type
Pigtail
Fits
Narrow Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46412
Zoro #
G0880223
UPC #
089373007236
Country of Origin
Mexico

Dimensions

Overall Height
1 1/4 in
Overall Depth
13/16 in
Overall Width
3/4 in
Overall Length
2-5/8 in

Details

Shape
Rectangular
Item
Clearance Marker Lamp
Material
polycarbonate
Current Rating
0.33A
Termination Type
Pigtail
Fits
Narrow Applications
FMVSS - Vehicle Lighting
P2, PC
Lamp Life
12,000 hrs
Features
Hermetic Lens to Housing Seal
Number of Bulbs
1
Light Color
Red
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Voltage
12V DC
Standards
FMVSS 108
Lens Color
Red
Lighting Technology
incandescent
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
Current
0.33 A
Mount Type
Bracket, Grommet
Electrical Connection
PL-10 Connector
SAE Lens Code
P2, PC
Installation Type
Permanent

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 3/4 in, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.33 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.