
Clearance/Marker Lamp, Round, Yellow
Mfr # 45413
Zoro # G0421504
product price: $6.19
/eaKey Features
Lighting Technology
Incandescent
Lens Color
Amber
FMVSS - Vehicle Lighting
P2, PC
Wiring Connection - Vehicle Lighting
Hardwired
Lens Shape - Vehicle Lighting
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45413
Zoro #
G0421504
UPC #
089373001036
Country of Origin
Mexico
Dimensions
Overall Diameter
2 1/2 in
Details
Item
Clearance Marker Lamp
Lighting Technology
Incandescent
Lens Color
Amber
FMVSS - Vehicle Lighting
P2, PC
Wiring Connection - Vehicle Lighting
Hardwired
Lens Shape - Vehicle Lighting
Round
Lamp Life
12,000 hrs
Color
Yellow
Number of Bulbs
1
Shape
Round
Standards
FMVSS 108
Features
Wedge Base Bulb
Housing Material
Polypropylene
Lens Material
Acrylic
Voltage
12V DC
SAE Lens Code
P2, PC
Mount Style
Surface
Light Type
Clearance Light
Installation Type
Permanent
Current
0.33 A
Mount Type
Screw
Electrical Connection
Blunt Cut Wires
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Screw, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, PC, Current 0.33 A, Electrical Connection Blunt Cut Wires, Features Wedge Base Bulb, Housing Material Polypropylene, Installation Type Permanent, Lamp Life 12,000 hr, Lens Material Acrylic, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.