Zoro Homepage

Clearance/Marker Lamp, w/Chrome Bezel

  • Mfr # 47953

  • Zoro # G1795866


product price: $16.99
/ea

Key Features

Lighting Technology
LED
Lens Color
Amber
Includes
Chrome Bezel
Color
Yellow
Lens Shape - Vehicle Lighting
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47953
Zoro #
G1795866
UPC #
089373131269
Country of Origin
Mexico

Dimensions

Depth
7/16 in
Overall Depth
7/8 in
Overall Width
3 in
Overall Height
7/16 in
Overall Length
3 in

Details

Item
Clearance Marker Lamp
Lighting Technology
LED
Lens Color
Amber
Includes
Chrome Bezel
Color
Yellow
Lens Shape - Vehicle Lighting
Oval
Number of LEDs
2
Shape
Oval
Material
Polycarbonate/ABS
Termination Type
Hardwired with 0.180 bullet termination
FMVSS - Vehicle Lighting
P2
Type
Low Profile
Fits
Narrow Applications
Wiring Connection - Vehicle Lighting
Hardwired
Lamp Type
Led
Number of Bulbs
2
Housing Material
Polycarbonate
Standards
FMVSS 108
Lens Material
Polycarbonate
Features
Hermetic Lens to Housing Seal
Voltage
12V DC
SAE Lens Code
P2
Electrical Connection
Male Bullet Connector
Mount Type
Screw
Installation Type
Permanent
Light Type
Clearance Light
Current
0.5 A
Compatible Electrical Connection Manufacturer Model Number
68580
Compatible Vehicle Type
Replacement

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 7/16 in, Overall Width 3 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 68580, Current 0.5 A, Electrical Connection Male Bullet Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Includes Chrome Bezel, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.