Zoro Homepage

Clearance/Marker Lamp, Yellow

  • Mfr # 46413

  • Zoro # G1468275


product price: $3.89
/ea

Key Features

Fits
Narrow Applications
Current Rating
0.33A
Shape
Rectangular
Material
polycarbonate
Termination Type
Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46413
Zoro #
G1468275
UPC #
089373007229
Country of Origin
Mexico

Dimensions

Overall Height
1 1/4 in
Overall Width
3/4 in
Overall Depth
13/16 in
Overall Length
2-5/8 in

Details

Item
Clearance Marker Lamp
Fits
Narrow Applications
Current Rating
0.33A
Shape
Rectangular
Material
polycarbonate
Termination Type
Pigtail
Lamp Life
12,000 hrs
FMVSS - Vehicle Lighting
P2, PC
Lens Color
Amber
Voltage
12V DC, 24V DC
Standards
FMVSS 108
Light Color
Yellow
Lens Material
Polycarbonate
Number of Bulbs
1
Housing Material
Polycarbonate
Lighting Technology
incandescent
Installation Type
Permanent
Current
0.33 A
Electrical Connection
PL-10 Connector
SAE Lens Code
P2, PC
Mount Type
Bracket, Grommet
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 3/4 in, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.33 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.