
Clearance/Marker, PC Rated, LED, Red
Mfr # 46132
Zoro # G3303151
product price: $21.69
/eaKey Features
Shape
Round
FMVSS - Vehicle Lighting
P2, P3, PC
Housing Material
Polycarbonate
Standards
FMVSS 108
Features
Seal-Tight Expanded Rubber Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46132
Zoro #
G3303151
UPC #
089373138572
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Clearance Marker Lamp
Shape
Round
FMVSS - Vehicle Lighting
P2, P3, PC
Housing Material
Polycarbonate
Standards
FMVSS 108
Features
Seal-Tight Expanded Rubber Gasket
Lens Color
Red
Lens Material
Polycarbonate
Voltage
12V DC
Lighting Technology
LED
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
SAE Lens Code
PC
Electrical Connection
PL-10 Connector
Installation Type
Permanent
Mount Type
Bracket, Grommet
Current
0.06 A
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code PC, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Features Seal-Tight Expanded Rubber Gasket, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.