Zoro Homepage

Close Range eOval 2000

  • Mfr # 64W51

  • Zoro # G010877224


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Hard Shell Superseal
Overall Depth
2 3/4 in
Standards
CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2
Wattage
37 W
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64W51
Zoro #
G010877224
UPC #
089373021454
Country of Origin
Germany

Dimensions

Overall Depth
2 3/4 in
Overall Height
4 15/16 in
Overall Diameter
5 15/16 in

Details

Item
Close Range eOval 2000
Electrical Connection
Hard Shell Superseal
Standards
CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2
Wattage
37 W
Lighting Technology
LED
Maximum Brightness
2,000 lm
Features
Head Shape
Oval
Housing Material
Aluminum
Current
1.3 A @ 28V, 2.6 A @ 14V
Minimum Operating Temperature
-40 Degrees F
Lens Material
Polycarbonate
Maximum Operating Temperature
122 Degrees F
IP Rating
IP69K
Voltage
9-32V DC

Description

Close Range eOval 2000, IP Rating IP69K, Overall Depth 2 3/4 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter 5 15/16 in, Overall Height 4 15/16 in, Head Shape Oval, Overall Width Not Applicable, Electrical Connection Hard Shell Superseal, Standards CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2, Wattage 37 W, Current 1.3 A @ 28V, 2.6 A @ 14V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.