Zoro Homepage

Close Range eOval 3000

  • Mfr # 64W91

  • Zoro # G610877235


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Hard Shell Superseal
Overall Diameter
5 15/16 in
Minimum Operating Temperature
-40 Degrees F
Wattage
37 W
Overall Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64W91
Zoro #
G610877235
UPC #
089373021768
Country of Origin
Germany

Dimensions

Overall Diameter
5 15/16 in
Overall Depth
2 3/4 in
Overall Height
4 15/16 in

Details

Item
Close Range eOval 3000
Electrical Connection
Hard Shell Superseal
Minimum Operating Temperature
-40 Degrees F
Wattage
37 W
Lens Material
Polycarbonate
IP Rating
IP69K
Housing Material
Aluminum
Standards
CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2
Lighting Technology
LED
Current
1.3 A @ 28V, 2.6 A @ 14V
Features
LEDs Produce White Light Reducing Eye Fatigue and Operator Stress, Multiple Connector Options, Dt-2 Pin and Amp Superseal, Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Robust Materials Enhance Endurance in Tough Environmental Conditions, Sophisticated Reflector Optics Put more Light on the Task, Withstands Heavy Vibration, Corrosion, Moisture and Dust
Head Shape
Oval
Maximum Brightness
3,000 lm
Maximum Operating Temperature
122 Degrees F
Voltage
9-32V DC

Description

Close Range eOval 3000, IP Rating IP69K, Overall Depth 2 3/4 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter 5 15/16 in, Overall Height 4 15/16 in, Head Shape Oval, Overall Width Not Applicable, Electrical Connection Hard Shell Superseal, Standards CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2, Wattage 37 W, Current 1.3 A @ 28V, 2.6 A @ 14V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.