Zoro Homepage

Compact Courtesy Lamp, Chrome, Clear

  • Mfr # 60101

  • Zoro # G1164992


product price: $6.65
/ea

Key Features

Depth
2-3/8"
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
White
Material
Steel
Lighting Technology - Vehicle Lighting
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60101
Zoro #
G1164992
UPC #
089373002446
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2-3/8"
Height - Vehicle Lighting
4 1/4 in
Length - Vehicle Lighting
4 1/4 in
Width - Vehicle Lighting
1 3/4 in
Diameter
1-1/2"
Overall Height
1 1/2 in
Overall Length
4 1/4 in
Overall Width
2 3/8 in

Details

Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
White
Material
Steel
Lighting Technology - Vehicle Lighting
Incandescent
Sub-Category
Vehicle Interior Lighting
Volt Bulb
12 V
Shape
Round
Lamp Type
incandescent
Color
Clear
Termination Type
Hardwired
Item
Compartment Light Kit
Mounting - Vehicle Lighting
Permanent
Lens Shape - Vehicle Lighting
Round
Type
Compact
Includes
Translucent White Plastic Lens with Chrome Shade
Current Rating
0.59A
Lens Color
Clear
Features
Rubber-Sealed Spring
Voltage
12V DC
Housing Material
Steel
Lighting Technology
Incandescent
Installation Type
Permanent
Light Type
Courtesy Light
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Not Included
Current
0.59 A
Mount Type
Grommet
Electrical Connection
Pigtail
Operating Voltage
12V DC

Description

Compartment Light Kit, Shape Round, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Pigtail, Overall Length 4 1/4 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 2 3/8 in, Overall Height 1 1/2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Grommet, Standards Not Applicable, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.