Conversion Connector, PK5
Mfr # 84-9611
Zoro # G3002553
product price: $11.49
/pk 5, $2.30/eaKey Features
Color
Steel
Connection Type
Side Terminal to Top Post
Stud Size
3/8 in
Attachment Type
Side-to-Top
Polarity
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84-9611
Zoro #
G3002553
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
3/8 in
Details
Item
Conversion Connector
Color
Steel
Connection Type
Side Terminal to Top Post
Attachment Type
Side-to-Top
Polarity
Positive
Features
Polarity Specific for Exact Fit; Zinc Plated to Resist Corrosion; Stud Head Resists Over Torque and Improves Conductivity; Permits Top Terminal Cable Connectors to a Side Terminal Battery
Housing Material
Lead, Die-Cast Steel
Type
Conversion Connectors
Connector Type
Screw
Duty Rating
Medium; Heavy Duty
Plating
Zinc Plated
Contact Material
Zinc Plated Stud
Product Type
Conversion Connector
Material
Die Cast Steel, Lead
Guage
3/8
Description
Conversion Connector, Connector Type Screw, Maximum Current Not Applicable, Minimum Current Not Applicable, Color Silver, Guage 3/8, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Mating Cycles Not Applicable, Maximum Wire Diameter Not Applicable, Cable Well Depth Not Applicable, Cross-Reference to Brad Harrison Not Applicable, Cross-Reference to SMH Not Applicable, Duty Rating Medium; Heavy Duty, Plating Zinc Plated, Material Die Cast Steel, Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.