Zoro Homepage

Courtesy Lamp

  • Mfr # 60151

  • Zoro # G1139704


product price: $6.19
/ea

Key Features

Mounting - Vehicle Lighting
Permanent
Lamp Type
incandescent
Wiring Connection - Vehicle Lighting
Hardwired
Used For
Interior Lighting
Width
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60151
Zoro #
G1139704
UPC #
089373002460
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-1/2"
Length - Vehicle Lighting
2 3/4 in
Length
2-3/4"
Depth
2-1/16"
Width - Vehicle Lighting
2 in
Height - Vehicle Lighting
1 1/2 in
Overall Length
2 3/4 in
Overall Height
1 1/2 in
Overall Width
2 in

Details

Mounting - Vehicle Lighting
Permanent
Lamp Type
incandescent
Wiring Connection - Vehicle Lighting
Hardwired
Used For
Interior Lighting
Mounting Type
Surface
Type
Economy
Lens Shape - Vehicle Lighting
Round
Material
Steel
Volt Bulb
12 V
Item
Courtesy Light
Color
Clear
Lighting Technology - Vehicle Lighting
Incandescent
Lens Color - Vehicle Lighting
Clear
Shape
Round
Sub-Category
Vehicle Interior Lighting
Termination Type
Hardwired
Current Rating
0.59A
Lens Color
Clear
Housing Material
Steel
Features
Illuminates Instrument Panel and Compartments
Lighting Technology
Incandescent
Installation Type
Permanent
Electrical Connection
Blunt Cut
Compatible Electrical Connection Manufacturer Model Number
68080
Light Type
Courtesy Light
Mount Type
Screw
Includes Electrical Connection
Electrical Connection Included
Current
0.59 A
Mount Style
Surface
Maximum Brightness
4 CP

Description

Courtesy Light, Shape Round, Operating Voltage Not Applicable, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 4 CP, Electrical Connection Blunt Cut, Overall Length 2 3/4 in, Includes Electrical Connection Electrical Connection Included, Overall Width 2 in, Overall Height 1 1/2 in, Compatible Electrical Connection Manufacturer Model Number 68080, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable, Lighting Technology Incandescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.