Zoro Homepage

Courtesy Lamp, LED, L 3 In, W 2-1/8 In

  • Mfr # G6261

  • Zoro # G3088705


product price: $17.79
/ea
Sold in multiples of 6 for $106.74

Key Features

Current Rating
0.02A
Length
3"
Width
2"
Depth
5/8"
Lens Color - Vehicle Lighting
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6261
Zoro #
G3088705
UPC #
089373148731
Country of Origin
China

Dimensions

Length
3"
Width
2"
Depth
5/8"
Width - Vehicle Lighting
1 1/2 in
Length - Vehicle Lighting
4 1/4 in
Height - Vehicle Lighting
1 1/4 in
Overall Height
2 in
Overall Length
3 in
Overall Width
2 5/8 in

Description

Step Light, Shape Round, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut; Ring Terminal, Overall Length 3 in, Includes Electrical Connection Electrical Connection Included, Overall Width 2 5/8 in, Overall Height 2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Bracket, Standards Not Applicable, Series Hi Count, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.