
Dome Lamp, LED, 18-5/16 In., White
Mfr # 61P21
Zoro # G2495543
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Color
White/Clear
Lens Shape - Vehicle Lighting
Rectangular
Length - Vehicle Lighting
18 1/4 in
Depth
1"
Wiring Connection - Vehicle Lighting
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61P21
Zoro #
G2495543
UPC #
089373110295
Country of Origin
Canada
Dimensions
Length - Vehicle Lighting
18 1/4 in
Depth
1"
Width
5-13/16"
Length
18-5/16"
Height - Vehicle Lighting
5 3/4 in
Width - Vehicle Lighting
1 in
Overall Height
5 3/4 in
Overall Width
1 in
Overall Length
18 1/4 in
Description
Dome Lamp, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 1,200 lm, Electrical Connection Blunt Cut, Overall Length 18 1/4 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 in, Overall Height 5 3/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Recessed, Standards SAE J1455, Series WhiteLight Series, Lighting Technology LED, Light Type Dome Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.