Zoro Homepage

Dome Lamp, LED, 18 In., 24 V

  • Mfr # 61E91

  • Zoro # G3694153


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Current Rating
0.3A
Width - Vehicle Lighting
3/4 in
Material
Polycarbonate/Aluminum
Base Mounting Centers
17 1/4 in
Mounting - Vehicle Lighting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61E91
Zoro #
G3694153
UPC #
089373149363
Country of Origin
Canada

Dimensions

Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
1 1/4 in
Length - Vehicle Lighting
18 in
Overall Width
3/4 in
Overall Length
18 in
Overall Height
1 1/4 in

Details

Current Rating
0.3A
Material
Polycarbonate/Aluminum
Base Mounting Centers
17 1/4 in
Mounting - Vehicle Lighting
Permanent
Lens Color - Vehicle Lighting
White
Volt Bulb
24
Lighting Technology - Vehicle Lighting
LED
Lamp Life
50,000 hr
Lens Shape - Vehicle Lighting
Rectangular
Item
Dome Light
Wiring Connection - Vehicle Lighting
Hardwired
Shape
Rectangular
Lens Color
Clear
Voltage
24V DC
Housing Material
Aluminum
Lens Material
Polycarbonate
Housing Color
Clear
Lighting Technology
LED
Series
SlimWhite Series
Includes Electrical Connection
Electrical Connection Included
Current
0.3 A
Light Type
Dome Light
Electrical Connection
Blunt Cut
Mount Style
Surface
Maximum Brightness
500 lm
Mount Type
Screw
Installation Type
Permanent
Operating Voltage
24V DC

Description

Dome Light, Shape Rectangular, Operating Voltage 24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 500 lm, Electrical Connection Blunt Cut, Overall Length 18 in, Includes Electrical Connection Electrical Connection Included, Overall Width 3/4 in, Overall Height 1 1/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series SlimWhite Series, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.