Zoro Homepage

Dome Light, Rectangular, 12V DC, Clear

  • Mfr # 61P31

  • Zoro # G016313955


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Mount Type
Screw
Features
The Plastic Back Panel and Seal Make the Lamps Less Susceptible to Moisture Intrusion Removing the Need for Potting
Electrical Connection
Hardwired
Light Type
Dome Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61P31
Zoro #
G016313955
UPC #
089373033297
Country of Origin
Canada

Dimensions

Overall Width
5 3/4 in
Overall Length
18 1/4 in
Overall Height
1 7/16 in

Details

Voltage
12V DC
Mount Type
Screw
Features
The Plastic Back Panel and Seal Make the Lamps Less Susceptible to Moisture Intrusion Removing the Need for Potting
Electrical Connection
Hardwired
Light Type
Dome Light
Item
Dome Light
Lens Material
Polycarbonate
Mount Style
Recessed
Lighting Technology
LED
Lens Color
Clear
Shape
Rectangular
Maximum Brightness
1,000 lm
Standards
FM VSS/SAE
Current
0.88 A
Number of Bulbs
10
Housing Material
Polycarbonate
Housing Color
White
Includes Electrical Connection
Electrical Connection Included

Description

Dome Light, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 1,000 lm, Electrical Connection Hardwired, Overall Length 18 1/4 in, Includes Electrical Connection Electrical Connection Included, Overall Width 5 3/4 in, Overall Height 1 7/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Recessed, Mount Type Screw, Standards FM VSS/SAE, Series Not Applicable, Lighting Technology LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.