Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Seal Pigtail

  • Mfr # 67070

  • Zoro # G0354182


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Connector Type
Double-Seal Turtleback II, Standard 0.180 in Male Bullet/Ring Terminal
Length
2 1/2 in
Length (Straight Wireway)
2 1/2 in
Features
Factory-Molded Plugs
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67070
Zoro #
G0354182
UPC #
089373006581
Country of Origin
Mexico

Dimensions

Length
2 1/2 in
Length (Straight Wireway)
2 1/2 in
Overall Length
2 in
Wire Length
2 in
Wire Sizes Included
16 AWG

Details

Item
Pigtail
Connector Type
Double-Seal Turtleback II, Standard 0.180 in Male Bullet/Ring Terminal
Features
Factory-Molded Plugs
Product Type
Pigtail
Number of Wires
1
Number of Connectors
3
Wire Material
GPT
Compatible Product Type
4680 Series Lamps, 4684 Series Lamps, 4686 Series Lamps, 4687 Series Lamps

Description

Pigtail, Product Type Pigtail, Connector Type Double-Seal Turtleback II, Standard 0.180 in Male Bullet/Ring Terminal, Number of Wires 1, Wire Length 2 in, Number of Connectors 3, Compatible Product Type 4680 Series Lamps, 4684 Series Lamps, 4686 Series Lamps, 4687 Series Lamps, Wire Sizes Included 16 AWG, Color -, Features Factory-Molded Plugs, Overall Length 2 in, Standards -, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.