
E90 1000Lm Fresnel R23
Mfr # 64U21-3
Zoro # G810877226
product price: $59.49
/eaSold in multiples of 16 for $951.84
Key Features
IP Rating
IP69K
Wattage
17 W
Electrical Connection
Hardwired
Overall Width
3 5/8 in
Head Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64U21-3
Zoro #
G810877226
UPC #
089373029726
Country of Origin
Germany
Dimensions
Overall Width
3 5/8 in
Overall Height
4 3/4 in
Overall Depth
1 1/4 in
Details
Item
E90 1000lm Fresnel R23
IP Rating
IP69K
Wattage
17 W
Electrical Connection
Hardwired
Head Shape
Square
Lighting Technology
LED
Housing Material
Aluminum
Lens Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees C
Beam Type
Flood
Current
1.4 A
Housing Color
Black
Standards
ECE
Features
Compact Housing with a Reduced Depth, Rugged, Durable Construction, Value-Priced LED Technology
Maximum Brightness
1,000 lm
Maximum Operating Temperature
50 Degrees C
Voltage
12V DC
Description
E90 1000lm Fresnel R23, IP Rating IP69K, Beam Type Flood, Overall Depth 1 1/4 in, Operating Voltage 12V DC, Lighting Technology LED, Overall Height 4 3/4 in, Head Shape Square, Overall Width 3 5/8 in, Electrical Connection Hardwired, Standards ECE, Wattage 17 W, Current 1.4 A, Features Compact Housing with a Reduced Depth, Rugged, Durable Construction, Value-Priced LED Technology, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.