Zoro Homepage

E90 1000Lm Fresnel R23

  • Mfr # 64U31-3

  • Zoro # G410877244


product price: $56.59
/ea
Sold in multiples of 16 for $905.44

Key Features

Lighting Technology
LED
Head Shape
Square
Housing Color
Black
Standards
ECE
Maximum Brightness
1,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64U31-3
Zoro #
G410877244
UPC #
089373029696
Country of Origin
Germany

Dimensions

Overall Depth
1 1/4 in
Overall Width
3-5/8 in
Overall Height
3 5/8 in

Details

Item
E90 1000lm Fresnel R23
Lighting Technology
LED
Head Shape
Square
Housing Color
Black
Standards
ECE
Maximum Brightness
1,000 lm
Housing Material
Aluminum
Beam Type
Flood
Wattage
17 W
Minimum Operating Temperature
-40 Degrees C
IP Rating
IP69K
Features
Compact Housing with a Reduced Depth, Rugged, Durable Construction, Value-Priced LED Technology
Electrical Connection
Hardwired
Maximum Operating Temperature
50 Degrees C
Current
7 A
Lens Material
Polycarbonate
Operating Voltage
24V
Voltage
24V

Description

E90 1000lm Fresnel R23, IP Rating IP69K, Beam Type Flood, Overall Depth 1 1/4 in, Operating Voltage 24V, Lighting Technology LED, Overall Height 3 5/8 in, Head Shape Square, Overall Width 3 5/8 in, Electrical Connection Hardwired, Standards ECE, Wattage 17 W, Current 7 A, Features Compact Housing with a Reduced Depth, Rugged, Durable Construction, Value-Priced LED Technology, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate, Manufacturer Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.