Zoro Homepage

E90 1000Lm Frosted

  • Mfr # 64U41-3

  • Zoro # G610877273


product price: $56.59
/ea
Sold in multiples of 16 for $905.44

Key Features

Electrical Connection
Hardwired
Housing Color
Black
Lens Material
Polycarbonate
Head Shape
Square
Maximum Brightness
1,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64U41-3
Zoro #
G610877273
UPC #
089373029733
Country of Origin
Germany

Dimensions

Overall Depth
1 1/4 in
Overall Width
3-5/8 in
Overall Height
3 5/8 in

Details

Item
E90 1000lm Frosted
Electrical Connection
Hardwired
Housing Color
Black
Lens Material
Polycarbonate
Head Shape
Square
Maximum Brightness
1,000 lm
IP Rating
IP69K
Housing Material
Aluminum
Features
Compact Housing with a Reduced Depth, Rugged, Durable Construction, Value-Priced LED Technology
Beam Type
Flood
Lighting Technology
LED
Current
1.4 A
Maximum Operating Temperature
50 Degrees C
Wattage
17 W
Minimum Operating Temperature
-40 Degrees C
Standards
ECE
Operating Voltage
12V DC
Voltage
12V DC

Description

E90 1000lm Frosted, IP Rating IP69K, Beam Type Flood, Overall Depth 1 1/4 in, Operating Voltage 12V DC, Lighting Technology LED, Overall Height 3 5/8 in, Head Shape Square, Overall Width 3 5/8 in, Electrical Connection Hardwired, Standards ECE, Wattage 17 W, Current 1.4 A, Features Compact Housing with a Reduced Depth, Rugged, Durable Construction, Value-Priced LED Technology, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate, Manufacturer Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.