Zoro Homepage

Economy Mirror

  • Mfr # 16244

  • Zoro # G0732697


product price: $13.39
/ea

Key Features

Type
West Coast
Mirror Size (In.)
6 in
Total Length (In.)
16 in
Shape
Rectangular
Heated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16244
Zoro #
G0732697
UPC #
089373453989
Country of Origin
Taiwan, Province of China

Dimensions

Mirror Size (In.)
6 in
Total Length (In.)
16 in
Mirror Size
16 in x 6 in
Mirror Height
16 in
Mirror Width
6 in

Details

Type
West Coast
Item
Truck Mirror - Angle Back
Shape
Rectangular
Heated
No
Motorized
No
Mirror Material
Glass
Backing Material
Aluminum
Mounting Style
Bracket and Bolts
Backing Color
Silver
Mirror Type
West Coast
Mirror Profile
Flat
For Vehicle Side
Driver, Passenger

Description

Truck Mirror - Angle Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Material Aluminum, Mirror Height 16 in, Mirror Material Glass, Mirror Size 16 in x 6 in, Mirror Width 6 in, Mirror Type West Coast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.