Zoro Homepage

Electromagnetic Flasher

  • Mfr # 44710

  • Zoro # G0623086


product price: $22.35
/ea

Key Features

Voltage Rating
11-15V DC
Lamp Capacity
20 A
Finish
Clear
Standards
FMVSS 108, SAE J1690
Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44710
Zoro #
G0623086
UPC #
089373005683
Country of Origin
Canada

Dimensions

Length
1.125 in
Height
1-3/4 in

Details

Voltage Rating
11-15V DC
Item
Automotive Flasher
Lamp Capacity
20 A
Finish
Clear
Standards
FMVSS 108, SAE J1690
Features
Flash Rate is Electronically Controlled, Ideal for Vintage Cars and Trucks, Less Than 3 mV Per Amp Voltage Drop, Molded Base and Terminals, Steady Flash Rate
Compatible Product Type
Standard Round Sockets
Number of Connectors
2
Mount Type
Plug In
Flashes per Minute
60 to 120

Description

Automotive Flasher, Voltage Rating 11-15V DC, Flashes per Minute 60 to 120, Number of Connectors 2, Color Black, Compatible Product Type Standard Round Sockets, Current Rating 45 A, Features Flash Rate is Electronically Controlled, Ideal for Vintage Cars and Trucks, Less Than 3 mV Per Amp Voltage Drop, Molded Base and Terminals, Steady Flash Rate, Includes -, Mount Type Plug In, Overall Height 1 3/4 in, Overall Length 1 1/8 in, Overall Width 1 1/8 in, Product Type Flasher Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.