Zoro Homepage

Electronic Dome Switch, 15A Lamp Cap.

  • Mfr # 44440

  • Zoro # G3379201


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
9 to 16V DC
For Use With
Dome Lights
Standards
SAE J1455, J2139, IP65
Includes
Timer
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44440
Zoro #
G3379201
UPC #
089373152288
Country of Origin
Canada

Dimensions

Height
2.7188 in
Length
6.6094 in

Details

Voltage Rating
9 to 16V DC
For Use With
Dome Lights
Item
Automotive Switch
Standards
SAE J1455, J2139, IP65
Includes
Timer
Finish
Gray
Lamp Capacity
15 A
Number of Terminals
0
Body Color
Gray
Switch Type
Switch with Timer
Features
4 Wire Design, Eliminates Tapping Into Air Brake Delivery System, Operates at -40 Degrees F to 185 Degrees F
Switch Function
On/Off
DC Current Rating
15 A @ 9 to 16V DC
Compatible Product Type
Dome Lights

Description

Automotive Switch, Contact Form Not Applicable, Number of Connections 1, Switch Function On/Off, Actuator Color Blue, Body Color Gray, Termination Style Screw, Compatible Product Type Dome Lights, DC Current Rating 15 A @ 9 to 16V DC, Features 4 Wire Design, Eliminates Tapping Into Air Brake Delivery System, Operates at -40 Degrees F to 185 Degrees F, Includes Timer, Overall Height 6 5/8 in, Overall Length 3 7/8 in, Overall Width 2 11/16 in, Switch Type Switch with Timer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.